Menu Search

THOMAS & BETTS #274ELR-7495-220

Loadbreak 25kV 200A 2 str

SKU: 78378665148
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Loadbreak
Voltage Class: 25kV
Amps: 200A
AWG: 2 str
Insulation Outside Diameter: 0.74 - 0.95 in.
Testing: Test Point
Connection: Compression Lug
Description
Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 25kV; Amps - 200; AWG - 2 str; Insulation O.D. - in - 0.740-0.950 in.; Testing - Test Point; Connection - Compression Lug; Additional Information - Bi-Metal Contact
Additional Info: Bi-Metal Contact