Menu Search
Utility UD Connector Elbows Loadbreak 25kV 200A 1/0 str

THOMAS & BETTS #276LR-CC5240

Loadbreak 25kV 200A 1/0 str

SKU #78378645275
Manufacturer Series: Separable Connectors, 200 Loadbreak
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Loadbreak
Voltage Class: 25kV
Amps: 200A
AWG: 1/0 str
Insulation Outside Diameter: 0.8 - 1.06 in.
Testing: Test Point
Connection: Lug, 02500X
Material: Rubber