THOMAS & BETTS #166LR-A-5220

Loadbreak 15kV 200A 2

SKU: 78378662645
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Loadbreak
Voltage Class: 15kV
Amps: 200A
AWG: 2
Insulation O.D. - in: 0.575-0.740"
Testing: Test Point
Connection: Lug, 02500X included
Material: Rubber
Manufacturer Series: Separable Connectors, 200 Loadbreak
Description
Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 2; Insulation O.D. - in - 0.575-0.740"; Testing - Test Point; Connection - Lug, 02500X (included); Material - Rubber; Manufacturer Series - Separable Connectors, 200 Loadbreak