Menu Search
Utility UD Connector Elbows Loadbreak 15kV 200A 1/0 str

THOMAS & BETTS #274RLR-G5240

ElastimoldĀ® Loadbreak 15kV 200A 1/0 str

SKU #78378641955
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Loadbreak
Voltage Class: 15kV
Amps: 200A
AWG: 1/0 str
Insulation Outside Diameter: 0.7 - 0.95 in.
Testing: Test Point
Connection: Lug, 00400X
Material: Rubber

Additional Info: Bi-Metal Contact