Menu Search
Utility UD Connector Elbows Loadbreak 15-35kV 200A 1 str
THOMAS & BETTS #02500230

Loadbreak 15-35kV 200A 1 str

SKU # 78378666201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Loadbreak
Voltage Class: 15-35kV
Amps: 200A
AWG: 1 str
Connection: Long Bi-Metal Contact

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15-35kV; Amps - 200; AWG - 1 str ; Connection - Long Bi-Metal Contact; Additional Information - Solid/Compact Wire Size: 1/0 AWG, Temperature Range: -40 to 65 deg C

Additional Info: Solid/Compact Wire Size: 1/0 AWG, Temperature Range: -40 to 65 deg C