Menu Search
Utility UD Connector Elbows Deadbreak 15-25kV 200A 4/0 str

THOMAS & BETTS #156LR-H-5270

ElastimoldĀ® Deadbreak 15-25kV 200A 4/0 str

SKU #78378663785
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Deadbreak
Voltage Class: 15-25kV
Amps: 200A
AWG: 4/0 str
Insulation Outside Diameter: 0.85 - 1.05 in.
Testing: Test Point
Connection: Lug, 02500X
Material: Rubber

Additional Info: Bi-Metal Contact