THOMAS & BETTS #166LR-C

Connector, Elbow, Loadbreak, Elastomer/EPDM

SKU: 78378663239
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Loadbreak
Voltage Class: 15kV
Amps: 200A
Insulation O.D. - in: 0.805 to 1.060 in.
Testing: Test Point
Material: EPDM, Elastomer
Manufacturer Series: 166LR
Description
Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; Insulation O.D. - in - 0.805 to 1.060 in.; Testing - Test Point; Material - EPDM, Elastomer; Additional Information - Temperature Rating: -40 to 65 deg C; Manufacturer Series - 166LR
Additional Info: Temperature Rating: -40 to 65 deg C