Menu Search
Search
HUBBELL #215LE58

Loadbreak 15kV 200A 4/0 str

SKU # 09635950083
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadbreak
Voltage Class: 15kV
Amps: 200A
AWG: 4/0 str
Insulation Outside Diameter: 0.76 to 1.135 in.
Connection: Long Bi-Metal Contact

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 4/0 str; Insulation O.D. - in - 0.760-1.135 in.; Connection - Long Bi-Metal Contact; Additional Information - Solid/Compact Cable Size: 250 MCM, Temperature Range: -40 to 65 deg C

Additional Info: Solid/Compact Cable Size: 250 MCM, Temperature Range: -40 to 65 deg C