Menu Search
Utility UD Connector Elbows Loadbreak Elbow, 15kV, 200 A, 2/0 str AWG, Compression Connection, EPDM

3M #5810-B-2/0

Loadbreak Elbow, 15kV, 200 A, 2/0 str AWG, Compression Connection, EPDM

SKU #05400704775
Manufacturer Series: 5810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Loadbreak
Voltage Class: 15kV
Amps: 200A
AWG: 2/0 str
Insulation Outside Diameter: 0.705 - 0.91 in.
Testing: Test Point
Connection: Compression Connector
Material: EPDM, Elastomer