Menu Search
Utility UD Connector Caps Loadbreak Insulated Cap 15kV
THOMAS & BETTS #1601-APC-1

Loadbreak Insulated Cap 15kV

SKU # 78378665099
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Loadbreak Insulated Cap
Voltage Class: 15kV
Amperage: 200A

Utility UD Connector Caps: Type - Loadbreak Insulated Cap; Voltage Class - 15kV; Amperage - 200; Additional Information - Color: Black

Additional Info: Color: Black