Menu Search
THOMAS & BETTS #273ESA-10

Arrester, Surge, Dead Front Elbow, 8.4 kV rms MCOV

SKU # 78378663660 Manufacturer Series: ESA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Arrester Type: Dead Front Elbow
Rating - kV: 25
MCOV kV rms: 8.4
Ground: 4-str Cu, 36 in. Lead
Material: Premolded Rubber