Menu Search
Utility UD Arrester Elbows Arrester, Surge, Dead Front Elbow, 35 kV
THOMAS & BETTS #375ESA-27

Arrester, Surge, Dead Front Elbow, 35 kV

SKU # 78378666069 Manufacturer Series: ESA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Arrester Type: Dead Front Elbow
Rating - kV: 35
MCOV kV rms: 22
Ground: 4-str Cu, 36 in. Lead
Material: Premolded Rubber

Utility UD Arrester Elbows: Arrester Type - Dead Front Elbow; Rating - kV - 35; MCOV kV rms - 22.0; Ground - 4-str Cu, 36" Lead; Material - Premolded Rubber; Manufacturer Series - ESA