Menu Search
Utility UD Arrester Elbows Elbow Arrester, 10 kV, 8.4 kV MCOV, 5-str Cu/37 in. Lead Ground, Rubber

MACLEAN POWER SYSTEMS #8132B0010J001

Elbow Arrester, 10 kV, 8.4 kV MCOV, 5-str Cu/37 in. Lead Ground, Rubber

SKU #66271106322
Manufacturer Series: ZE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Arrester Type: Dead Front Elbow
Rating - kV: 10
MCOV kV rms: 8.4
Ground: 5-str Cu, 37 in. Lead
Material: Rubber