Menu Search
Utility Outlet Boxes Handy Box, Steel, 4 in. x 2-1/8 in.
O-Z/GEDNEY #4SSLEK

Handy Box, Steel, 4 in. x 2-1/8 in.

SKU # 68785587764
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Handy Box
Material: Steel
Height: 4 in.
Width: 2-1/8 in.
Depth: 2-1/8 in.
Capacity - cu-in: 14.5 cu-in.
Knockouts/​Sides-Ends-Bottom: (4) 1/2 in.-(2) 1/2 in.-(2) 1/2 in.

EGS 4SSLEK