Menu Search
Utility Outlet Boxes Conduit Entry Box, 5 in. H x 7.5 in. W x 11 in. D

BURNDY #ACE-3P

Conduit Entry Box, 5 in. H x 7.5 in. W x 11 in. D

SKU #78181053719
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Entry Box
Height: 5 in.
Width: 7.5 in.
Depth: 11 in.
Mounting Hardware: Mounting Bracket

The Wiley ACE-3P conduit entry and passthrough box is suitable for three solar strings. The PV cable from the string enter the box and then transitions to electrical conduit. The box is made of two pieces that are rated NEMA 3R for outdoor locations and weather resistance. When the box is tightened closed, the entry slots are sealed shut, even if all wire slots are not used. It also includes a mounting bracket made of lightweight, corrosion resistant, anodized aluminum.