STEEL CITY #58351-B-1/4

Steel Utility Outlet Box 1-1/2 in.

SKU: 78599117806
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 1-1/2 in.
Capacity - cu-in: 10.3
Knockouts/Sides-Ends-Bottom: (3)1/2"-(2)1/2"-(2)1/2"
Mounting Hardware: Bracket, Mount to Front of Stud
Description
Utility Outlet Box Extension Rings: Type - Utility Outlet Box; Material - Steel; Number of Gangs - 1; Height in inch - 4; Width in inch - 2-1/8; Depth in inch - 1-1/2; Capacity - cu-in - 10.3; Knockouts/Sides-Ends-Bottom - (3)1/2"-(2)1/2"-(2)1/2"; Mounting Hardware - Bracket, Mount to Front of Stud