Menu Search
O-Z/GEDNEY #180-1/2

Handy Box, 15.0 cu-in, 4-1/8 in. H x 2-3/8 in. W x 1-3/4 in. D, 1 Gang, Steel

SKU # 68785576020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4-1/8 in.
Width: 2-3/8 in.
Depth: 1-3/4 in.
Capacity - cu-in: 15
Knockouts/​Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(3)1/2"