Menu Search
Utility Outlet Box Extension Rings Handy Box, 10.3 cu-in, 4 in. H x 2-1/8 in. W x 1-1/2 in. D, 1 Gang, Steel
O-Z/GEDNEY #4SSLS-1/2

Handy Box, 10.3 cu-in, 4 in. H x 2-1/8 in. W x 1-1/2 in. D, 1 Gang, Steel

SKU # 68785575310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 1-1/2 in.
Capacity - cu-in: 10.3
Knockouts/​Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(3)1/2"

Utility Outlet Box Extension Rings: Type - Utility Outlet Box; Material - Steel; Number of Gangs - 1; Height in inch - 4; Width in inch - 2-1/8; Depth in inch - 1-1/2; Capacity - cu-in - 10.3; Knockouts/Sides-Ends-Bottom - (6)1/2"-(2)1/2"-(3)1/2"