Menu Search
Utility Outlet Box Extension Rings ETP 4SSL3/4-DR Handy Box, 14.5 cu-in, 4 in. H x 2-1/8 in. W x 2-1/8 in. D, 1 Gang, Steel
O-Z/GEDNEY #4SSL3/4-DR

ETP 4SSL3/4-DR Handy Box, 14.5 cu-in, 4 in. H x 2-1/8 in. W x 2-1/8 in. D, 1 Gang, Steel

SKU # 68785550186
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 2-1/8 in.
Capacity - cu-in: 14.5
Knockouts/​Sides-Ends-Bottom: (4)3/4"-(2)3/4"-(2)3/4"