Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Steel Utility Outlet Box 1-7/8 in.

SKU: 78618910594
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 1-7/8 in.
Capacity - cu-in: 13
Knockouts/Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(3)1/2"
Utility Outlet Box Extension Rings: Type - Utility Outlet Box; Material - Steel; Number of Gangs - 1; Height in inch - 4; Width in inch - 2-1/8; Depth in inch - 1-7/8; Capacity - cu-in - 13.0; Knockouts/Sides-Ends-Bottom - (6)1/2"-(2)1/2"-(3)1/2"