Menu Search
Utility Outlet Box Extension Rings Steel Utility Outlet Box 1-1/2 in.

EATON CROUSE-HINDS SERIES #TP588

Steel Utility Outlet Box 1-1/2 in.

SKU #78618910588
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 1-1/2 in.
Capacity - cu-in: 10.3
Knockouts/Sides-Ends-Bottom: (8)1/2"-None-(3)1/2"