Menu Search
Search
ABB INSTALLATION PRODUCTS #58351-1/2

Thomas and Betts Steel Utility Outlet Box 1-1/2 in.

SKU # 78599117800 Manufacturer Series: Steel City®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/8 in.
Depth: 1-1/2 in.
Capacity - cu-in: 10.3
Knockouts/​Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(2)1/2"