Menu Search
Utility Cabinets Storage Cabinet, 60 in. H x 60 in. L x 24 in. D
KNAACK #111

Jobmaster Storage Cabinet, 60 in. H x 60 in. L x 24 in. D

SKU # 78396598983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cabinet
Height: 60 in.
Length: 60 in.
Depth: 24 in.
Material: Steel

KNAACK 111 CABINET 60X24X57IN