Menu Search

GREENLEE #5060MESH

Utility Cabinet Steel 2 Door

SKU: 78331004460
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Utility Cabinet
Height: 52 in.
Length: 48 in.
Depth: 28 in.
Trays: 48
Shelves: 1
Doors: 2
Base: Castors
Material: Steel
Description
Utility Cabinets: Type - Utility Cabinet; Height - 52.00 in; Length - 48.00"; Depth - 28.00"; Trays - 48; Shelves - 1; Doors - 2; Base - Castors; Material - Steel; Additional Information - Screen Mesh 3 sides
Additional Info: Screen Mesh 3 sides