HOSPITAL SPECIALTY CO #03901

Health Gards Urinal Screen, Cherry, Vinyl, Red

SKU: 07528903901
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Urinal Screen
Fragrance: Cherry
Task Application: Deodorizer, Debris Guard
Used On: Urinals
Material: Vinyl
Color: Red
Quantity: 12
Manufacturer Series: Health Gards
Description
HOSPECO Health Gards Urinal Screen; Cherry Fragrance; Task Application: Deodorizer; Debris Guard; Used On: Urinals; Vinyl; Red; Quantity: 12; Health Gards Manufacturer Series