SUPERIOR ESSEX #02-050-13

Unjacketed Cross Connect Cable 1 Pair White-Orange

SKU: 47005203874
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Unjacketed Cross Connect
Conductor: 1 Pair
AWG: 24
Color: White-Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool
Manufacturer Series: XCW
Description
Unjacketed Cross-Connect Data Cables: Cable Type - Unjacketed Cross Connect; Conductor - 1 Pair; AWG - 24; Color - White-Orange; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Spool; Additional Information - Solid Bare Copper Conductor, Semi-Rigid PVC Insulated; Manufacturer Series - XCW
Additional Info: Solid Bare Copper Conductor, Semi-Rigid PVC Insulated