Menu Search
Unjacketed Cross-Connect Data Cables Unjacketed Cross Connect Cable 1 Pair White-Blue

SUPERIOR ESSEX #02-401-13

Unjacketed Cross Connect Cable 1 Pair White-Blue

SKU #47005203879
Manufacturer Series: XCW
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Unjacketed Cross Connect
Conductor: 1 Pair
AWG: 24
Color: White-Blue
Length - Metric: 915m
Length - Imperial: 3000 ft.
Packaging: Spool

Unjacketed Cross-Connect Data Cables: Cable Type - Unjacketed Cross Connect; Conductor - 1 Pair; AWG - 24; Color - White-Blue; Length - Metric - 915m; Length - Imperial - 3000 ft; Packaging - Spool; Additional Information - Solid Bare Copper Conductor, Semi-Rigid PVC Insulated; Manufacturer Series - XCW

Additional Info: Solid Bare Copper Conductor, Semi-Rigid PVC Insulated