Menu Search
Unjacketed Cross-Connect Data Cables Cable, Unjacketed Cross Connect; 24 AWG; Yellow-Blue; 600 ft. Long

SUPERIOR ESSEX #02-D02-13

Cable, Unjacketed Cross Connect; 24 AWG; Yellow-Blue; 600 ft. Long

SKU #47005203881
Manufacturer Series: XCW
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Unjacketed Cross Connect
Conductor: 1 Pair
AWG: 24
Color: Yellow-Blue
Length - Metric: 183m
Length - Imperial: 600 ft.
Packaging: Spool

Additional Info: Solid Bare Copper Conductor, Semi-Rigid PVC Insulated