Menu Search
SUPERIOR ESSEX #12-005-13

Cable, Unjacketed Cross Connect; 22 AWG; Black-White

SKU # 47005203905 Manufacturer Series: DFW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black-White
Cable Type: Unjacketed Cross Connect
Conductor: 2 Pair
AWG: 22
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool

Additional Info: Tinned Copper Conductor, Semi-Rigid PVC Insulated