Menu Search
Unjacketed Cross-Connect Data Cables Cable, Unjacketed Cross Connect; 22 AWG; Blue-White
SUPERIOR ESSEX #12-003-13

Cable, Unjacketed Cross Connect; 22 AWG; Blue-White

SKU # 47005203904 Manufacturer Series: DFW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Unjacketed Cross Connect
Conductor: 2 Pair
AWG: 22
Color: Blue-White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool

Additional Info: Tinned Copper Conductor, Semi-Rigid PVC Insulated