Menu Search
SIEMON COMPANY #CJ5-W1-1000-06

Cable, Cross Connect Wire; 24 AWG; CAT 5; Blue/White

SKU # 70041600593
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Cross Connect Wire
Category: 5
Conductor: 1 Pair
AWG: 24
Color: Blue/White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

SIEM CJ5-W1-1000-06 CROSS CONNECT