Menu Search
TPI CORP #P3P5110CA1N

Taskmaster Unit Heater, 34.1 BTU, 10 kW, 480VAC, 3 Ph, Contactor/24V Transformer Control

SKU # 68633464530 Manufacturer Series: 5100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Unit Heater
Voltage: 480V AC
Phase: 3
kW: 10
BTU: 34.1
Control: Contactor, 24V Transformer

Additional Info: Horizontal or Vertical Discharge