Menu Search
TPI CORP #P3P5107CA1N

Taskmaster Unit Heater, 25.6 BTU, 7.5 kW, 480V, 3 Ph, Contactor Control, Ceiling/Wall Bracket

SKU # 68633464524 Manufacturer Series: 5100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Fan Forced Unit Heater
Voltage: 480V
Phase: 3
kW: 7.5
BTU: 25.6
Control: Not Included

Additional Info: Horizontal or Vertical Mounted