TPI CORP #HF2B5105N

Unit Heater, 12600/17000 BTU, 3.7/5.0 kW, 208/240VAC, 1/3 Ph, Ceiling/Wall Bracket

SKU: 68633464516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Standard Unit Heater
Voltage: 208/240V AC
Phase: 1, 3
kW: 3.7/5.0
BTU: 12600/17000
Control: Not Included
Manufacturer Series: 5100 Taskmaster
Description
Unit Heaters: Heater Type - Standard Unit Heater; Voltage - 208/240VAC; Phase - 1, 3; kW - 3.7/5.0; BTU - 12600/17000; Control - Not Included; Additional Information - Horizontal or Vertical Discharge; Manufacturer Series - 5100 Taskmaster
Additional Info: Horizontal or Vertical Discharge