Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
TPI CORP #HF2B5103N

Taskmaster Unit Heater, 11.2/8.5 BTU, 3.2/2.5 kW, 240/208VAC, 1/3 Ph, Ceiling/Wall Bracket

SKU # 68633464570 Manufacturer Series: 5100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Heater Type: Standard Unit Heater
Voltage: 240/208V AC
Phase: 1, 3
kW: 3.2/2.5
BTU: 11.2/8.5
Bracket: Ceiling/Wall Bracket

Additional Info: 400 CFM, 26 deg F, 13.7/11.9A, Mount: Horizontal or Vertical

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.