OUELLET ELECTRIC HEATING #OHVU10034-24T5

Commercial Unit Heater, 480VAC, 3PH, 10.00kW, 34120 BTU, Ceiling/Wall Bracket, Contactor Control

SKU: 62526241266
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Standard Unit Heater
Voltage: 480V AC
Phase: 3
kW: 10
BTU: 34120
Control: Contactor
Bracket: Ceiling/Wall
Manufacturer Series: OHV
Description
Unit Heaters: Heater Type - Standard Unit Heater; Voltage - 480VAC; Phase - 3; kW - 10.00; BTU - 34120; Control - Contactor; Bracket - Ceiling/Wall; Additional Information - Material: 18/20 ga Steel, Finish: Epoxy/Polyester Powder Paint, Color: Almond, 625 cfm, 1/33 HP, 1550 rpm, Temperature Rise: 28 deg C; Manufacturer Series - OHV
Additional Info: Material: 18/20 ga Steel, Finish: Epoxy/Polyester Powder Paint, Color: Almond, 625 cfm, 1/33 HP, 1550 rpm, Temperature Rise: 28 deg C