Menu Search
Unit Heaters Commercial Unit Heater, 208/240VAC, 1, 3PH, 5.00/3.80kW, 17060/12966 BTU, Ceiling/Wall Bracket
OUELLET ELECTRIC HEATING #OHVU05000-T5

Commercial Unit Heater, 208/240VAC, 1, 3PH, 5.00/3.80kW, 17060/12966 BTU, Ceiling/Wall Bracket

SKU # 62526241262 Manufacturer Series: OHV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Standard Unit Heater
Voltage: 208/240V AC
Phase: 1, 3
kW: 5.00/3.80
BTU: 17060/12966
Control: Contactor
Bracket: Ceiling/Wall

Unit Heaters: Heater Type - Standard Unit Heater; Voltage - 208/240VAC; Phase - 1, 3; kW - 5.00/3.80; BTU - 17060/12966; Control - Contactor; Bracket - Ceiling/Wall; Additional Information - Material: 18/20 ga Steel, Finish: Epoxy/Polyester Powder Paint, Color: Almond, 310 cfm, 1/50 HP, 1550 rpm, Temperature Rise: 28 deg C; Manufacturer Series - OHV

Additional Info: Material: 18/20 ga Steel, Finish: Epoxy/Polyester Powder Paint, Color: Almond, 310 cfm, 1/50 HP, 1550 rpm, Temperature Rise: 28 deg C