Menu Search

ELECTROMODE #EUH08B74CT

Industrial Unit Heater 25590 BTU Thermostat Control

SKU: 78105202313
Manufacturer Series: EU
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Industrial Unit Heater
Voltage: 480V AC
Phase: 1, 3
kW: 7.5
BTU: 25590
Control: Thermostat
Bracket: Ceiling Hanger
Description
Unit Heaters: Heater Type - Industrial Unit Heater; Voltage - 480VAC; Phase - 1, 3; kW - 7.5; BTU - 25590; Control - Thermostat; Bracket - Ceiling Hanger; Additional Information - Color: Almond; Manufacturer Series - EU
Additional Info: Color: Almond