Menu Search
Unit Heaters Industrial Unit Heater 17060 BTU Thermostat Control
ELECTROMODE #EUH05B74CT

Industrial Unit Heater 17060 BTU Thermostat Control

SKU # 78105202310 Manufacturer Series: EU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Heater Type: Industrial Unit Heater
Voltage: 480V AC
Phase: 1, 3
kW: 5
BTU: 17060
Control: Thermostat
Bracket: Ceiling Hanger

Additional Info: Color: Almond