Menu Search
Unit Heaters Standard Unit Heater 17.0 BTU Not Included Control
BERKO #IUH548

Standard Unit Heater 17.0 BTU Not Included Control

SKU # 68536004202 Manufacturer Series: IUH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Standard Unit Heater
Voltage: 480V
Phase: 1, 3
kW: 5
BTU: 17
Control: Not Included
Bracket: Ceiling Mount