Menu Search
Underground Service Boxes Stackable Concrete Box, Polymer Concrete, 36 in. x 24 in. x 36 in., Open Base, Gray
QUAZITE #PG2436BA36

Stackable Concrete Box, Polymer Concrete, 36 in. x 24 in. x 36 in., Open Base, Gray

SKU # 66203713212 Manufacturer Series: PG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Underground Service
Material: Polymer Concrete
LxWxD: 36.00 in. x 24.00 in. x 36.00 in.
Base: Open
Installation: Stackable
Color: Gray

Underground Service Boxes: Box Type - Underground Service; Material - Polymer Concrete; LxWxD - 36.00 in. x 24.00 in. x 36.00 in.; Base - Open; Installation - Stackable; Color - Gray; Additional Information - Tier: 22, Design/Test Load: 22500/33700; Manufacturer Series - PG

Additional Info: Tier: 22, Design/Test Load: 22500/33700