Underground Service Polyethylene

SKU: 78096410106
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Underground Service
Material: Polyethylene
LxWxD: 23.50" x 19.00" x 12.00"
Base: Open
Cover: High Density Polyethylene, w/Hex-Headbolt
Color: Green
Manufacturer Series: PE-14
Underground Service Boxes: Box Type - Underground Service; Material - Polyethylene; LxWxD - 23.50" x 19.00" x 12.00"; Base - Open; Cover - High Density Polyethylene, w/Hex-Headbolt; Color - Green; Additional Information - RUS Accepted; Manufacturer Series - PE-14
Additional Info: RUS Accepted