Menu Search
Underground Service Boxes Sectionalizing Cabinet, 41 in. x 43 in. x 40 in., Fiberglass

HIGHLINE PRODUCTS CORP #FSC3341DGB412

Sectionalizing Cabinet, 41 in. x 43 in. x 40 in., Fiberglass

SKU #78036692522
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Box Type: Sectionalizing Cabinet
Material: Fiberglass
LxWxD: 41.00 in. x 43.00 in. x 40.00 in.
Color: Munsell Green

Our versatile fiberglass single phase sectionalizing cabinets can be pad mounted or buried. The cabinets hingeless lid rotates beyond 90 deg and stays open for overhead equipment operations. These durable primary cabinets are offered in several sizes.

Additional Info: 1 Phase