Menu Search
Underground Service Boxes Underground Service Concrete

CHRISTY CONCRETE #N30

Underground Service Concrete

SKU #78204392324
Manufacturer Series: N
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Box Type: Underground Service
Material: Concrete
LxWxD: 24.00" x 13.25" x 12.00"
Base: Open
Installation: Stackable

Underground Service Boxes: Box Type - Underground Service; Material - Concrete; LxWxD - 24.00" x 13.25" x 12.00"; Base - Open; Installation - Stackable; Additional Information - Style: Electrical Box, Meets Caltrans #5 state Specs.; Manufacturer Series - N

Additional Info: Style: Electrical Box, Meets Caltrans #5 state Specs.