CARSON IND #1419-12PB

Underground Service Polyethylene

SKU: 78002992030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Underground Service
Material: Polyethylene
LxWxD: 17.00" x 11.00" x 12.00"
Base: Open
Cover: Polyethylene, w/Penta-Headbolt
Installation: Stackable
Manufacturer Series: L
Description
Underground Service Boxes: Box Type - Underground Service; Material - Polyethylene; LxWxD - 17.00" x 11.00" x 12.00"; Base - Open; Cover - Polyethylene, w/Penta-Headbolt; Installation - Stackable; Manufacturer Series - L