Menu Search

CARSON IND #1324-15PB

Underground Service Polyethylene

SKU: 78965892002
Manufacturer Series: L Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Underground Service
Material: Polyethylene
LxWxD: 24.00" x 13.00" x 15.00"
Mouse Holes: None
Base: Open
Cover: Polyethylene
Cover Logo: None
Installation: Stackable
Description
Underground Service Boxes: Box Type - Underground Service; Material - Polyethylene; LxWxD - 24.00" x 13.00" x 15.00"; Base - Open; Cover - Polyethylene, w/Penta-Headbolt; Installation - Stackable; Manufacturer Series - L