You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
QUAZITE #PG2436HH0017

Underground Box Cover, Polymer Concrete, 36 in. x 24 in., 22500 lb, Gray, Logo ELECTRIC

SKU # 66203713496 Manufacturer Series: HH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Underground Service Box
Material: Polymer Concrete
LxW: 36.00 in. x 24.00 in.
Design Load: 22500 lb.
Color: Gray
Logo: ELECTRIC
Mounting Bolts: (2) 3/8-16 S/S Hex Head

Underground Service Box Covers: Cover Type - Underground Service Box ; Material - Polymer Concrete; LxW - 36.00 in. x 24.00 in.; Design Load - 22500 lb; Color - Gray; Logo - ELECTRIC; Mounting Bolts - (2) 3/8-16 S/S Hex Head; Additional Information - Test Load: 33750 lb, Tier: 22; Manufacturer Series - HH

Additional Info: Test Load: 33750 lb, Tier: 22