QUAZITE #PG1118HH0017

Underground Box Cover, Polymer Concrete, 18 in. x 11 in., 22500 lb, Logo ELECTRIC

SKU: 66203713141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Underground Service Box
Material: Polymer Concrete
LxW: 18.00 in. x 11.00 in.
Design Load: 22500 lb.
Logo: ELECTRIC
Mounting Bolts: (2) 3/8-16 S/S Hex Head
Manufacturer Series: HH
Description
Underground Service Box Covers: Cover Type - Underground Service Box ; Material - Polymer Concrete; LxW - 18.00 in. x 11.00 in.; Design Load - 22500 lb; Logo - ELECTRIC; Mounting Bolts - (2) 3/8-16 S/S Hex Head; Additional Information - Test Load: 33750 lb, Tier: 22; Manufacturer Series - HH
Additional Info: Test Load: 33750 lb, Tier: 22