Underground Service Box Polyethylene

SKU: 78096435003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Underground Service Box
Material: Polyethylene
LxW: 22.62" x 14.62"
Color: Green
Mounting Bolts: 1
Manufacturer Series: PE
Underground Service Box Covers: Cover Type - Underground Service Box; Material - Polyethylene; LxW - 22.62" x 14.62"; Color - Green; Mounting Bolts - 1; Manufacturer Series - PE