Menu Search
Underground Service Box Covers Box, 8.00 in. Length x 8.00 in. Width
INDUSTRIAL SUPPLIES MISC #8

Box, 8.00 in. Length x 8.00 in. Width

SKU # 78404116490
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Underground Service Box
Material: Concrete
LxW: 8.00" x 8.00"

Underground Service Box Covers: Cover Type - Underground Service Box; Material - Concrete; LxW - 8.00" x 8.00"; Additional Information - Style: Ground Well Cover

Additional Info: Style: Ground Well Cover